Abbotsford
cwdpj13w

COOPER INDUSTRIES PJ13W 1-Gang Mid-Size Polycarbonate Blank Wallplate, White

Price $2.23 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:PJ13W

Description

Mid-Size Polycarbonate Blank wallplates are virtually unbreakable, with high structural rigidity, longterm form retention, and superior impact and abrasion resistance. Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch feature holds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, longterm form retention, and superior impact and abrasion resistance. Matching mounting screws provided.

Specifications

Brand Name Cooper Industries Sub Brand Arrow Hart
Item Name Blank Wallplate Type Mid Size, Superior Impact Resistance
Number of Gangs 1 Length 4.87 in
Material Polycarbonate Color White
Width 3.12 in Thickness 0.08 in
Mounting Screw Mount Application Commercial
UPC 032664751295

Packages

1 - UNIT - 1 20 - UNIT - 20 200 - UNIT - 200