Abbotsford
cwdpj23a

COOPER INDUSTRIES PJ23A 2-Gang Mid-Size Polycarbonate Blank Wallplate, Almond

Price $4.89 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:PJ23A

Description

Mid-Size Polycarbonate Blank wallplates are virtually unbreakable, with high structural rigidity, longterm form retention, and superior impact and abrasion resistance. Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch feature holds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, longterm form retention, and superior impact and abrasion resistance. Matching mounting screws provided.

Specifications

Brand Name Cooper Industries Item Name Blank Wallplate
Type Mid Size, Superior Impact Resistant Number of Gangs 2
Length .08 in Material Polycarbonate
Color Almond Width 4.88 in
Thickness 0.080 in Mounting Box/Screw
Standards UL Listed UPC 032664627095

Packages

1 - UNIT - 1 20 - UNIT - 20 200 - UNIT - 200
This website uses cookies to ensure you get the best experience on our website. Read more
Ok