Abbotsford
cwdpj23b

COOPER INDUSTRIES PJ23B 2-Gang Mid-Size Polycarbonate Blank Wallplate, Brown

Price $4.89 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:PJ23B

Description

Mid-Size Polycarbonate Blank wallplates are virtually unbreakable, with high structural rigidity, longterm form retention, and superior impact and abrasion resistance. Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch feature holds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, longterm form retention, and superior impact and abrasion resistance. Matching mounting screws provided.

Specifications

Brand Name Eaton Sub Brand Arrow Hart
Item Name Wallplate Type Blank, Mid Size
Series PJ Number of Gangs 2
Length 4.87 in Material Polycarbonate
Color Brown Width 4.94 in
Thickness 0.08 in Finish High Gloss
Mounting Box/Strap Standards cULus Listed, RoHS Compliant, UL Listed
UPC 032664579493

Packages

1 - UNIT - 1 20 - UNIT - 20 200 - UNIT - 200