Abbotsford
cwdpj23bk

COOPER INDUSTRIES PJ23BK 2-Gang Mid-Size Polycarbonate Blank Wallplate, Black

Price $5.32 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:PJ23BK

Description

Mid-Size Polycarbonate Blank wallplates are virtually unbreakable, with high structural rigidity, longterm form retention, and superior impact and abrasion resistance. Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch feature holds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, longterm form retention, and superior impact and abrasion resistance. Matching mounting screws provided.

Specifications

Brand Name Eaton Sub Brand Arrow Hart
Item Name Wallplate Type Mid Size
Number of Gangs 2 Length 4.87 in
Material Polycarbonate Color Black
Width 3.13 in Mounting Screw Mount
Standards UL Listed, CSA Certified Application For Commercial Applications
UPC 032664579509

Packages

1 - UNIT - 1 20 - UNIT - 20 200 - UNIT - 200