Abbotsford
cwdpj23gy

COOPER INDUSTRIES PJ23GY 2-Gang Mid-Size Polycarbonate Blank Wallplate, Gray

Price $5.32 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:PJ23GY

Description

Mid-Size Polycarbonate Blank wallplates are virtually unbreakable, with high structural rigidity, longterm form retention, and superior impact and abrasion resistance. Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch feature holds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, longterm form retention, and superior impact and abrasion resistance. Matching mounting screws provided.

Specifications

Brand Name Crouse-Hinds Item Name Blank Wallplate
Type Mid Size, Superior Impact Resistant Number of Gangs 2
Length .08 in Material Polycarbonate
Color Gray Thickness 0.080 in
Mounting Box/Screw UPC 032664579516

Packages

1 - UNIT - 1 20 - UNIT - 20 200 - UNIT - 200