Abbotsford
cwdpj23la

COOPER INDUSTRIES PJ23LA 2-Gang Mid-Size Polycarbonate Blank Wallplate, Light Almond

Price $4.89 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:PJ23LA

Description

Mid-Size Polycarbonate Blank wallplates are virtually unbreakable, with high structural rigidity, longterm form retention, and superior impact and abrasion resistance. Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch feature holds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, longterm form retention, and superior impact and abrasion resistance. Matching mounting screws provided.

Specifications

Brand Name Crouse-Hinds Item Name Blank Wallplate
Type Mid Size, Superior Impact Resistant Length 4.95 in
Material Polycarbonate Color Light Almond
Width 4.89 in Thickness 0.080 in
Finish High Gloss Mounting Box/Screw
UPC 032664579486

Packages

1 - UNIT - 1 20 - UNIT - 20 200 - UNIT - 200