PASS & SEYMOUR SP13I 1-Gang Box Mounted Blank Plate, Ivory
Description
Plate Plastic 1-Gang Blank Without Line.FEATURES and BENEFITS:• RoHS Compliant• Molded of non-combustible mar-proof material.• Individually wrapped with color-matching screws.• Resistant to discoloration, grease, oil, solvent, and moisture.• Nominal thickness, .070 inch.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Blank Wallplate without Line | Type | Wall Plate |
Number of Gangs | 1 | Length | 5 in |
Material | Thermoplastic | Color | Ivory |
Orientation | Vertical | Width | 2.75 in |
Thickness | 0.3 in | Finish | Matte |
Mounting | Wall | Standards | UL 514 |
Application | For Residential, Commercial use | UPC | 785007681642 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 | 200 - UNIT - 200 |