PASS & SEYMOUR SP262-347-W 2-Gang 347V Sierrraplex Decorator Openings Wall Plate, White
Description
Plate Plastic 2-Gang 2-Sierraplex Without Line.FEATURES AND BENEFITS:• RoHS Compliant• Molded of non-combustible mar-proof material.• Individually wrapped with color-matching screws.• Resistant to discoloration, grease, oil, solvent, and moisture.• Nominal thickness, .070 inch.
Specifications
Brand Name | Legrand | Item Name | Wallplate |
Material | Thermoplastic | Color | White |
Orientation | Vertical | Finish | Gloss |
Mounting | Screw Mount | UPC | 785007950519 |
Packages
1 - UNIT - 1 |