PASS & SEYMOUR SP33GRY 3-Gang Box Mounted Blank Plate, Grey
Description
3-Gang Box Mounted Blank Plate. FEATURES AND BENEFITS:• RoHS Compliant• Molded of non-combustible mar-proof material.• Individually wrapped with color-matching screws.• Resistant to discoloration, grease, oil, solvent, and moisture.• Nominal thickness, .070 inch.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Blank Wallplate | Type | Box Mount |
Number of Gangs | 3 | Length | 5 in |
Material | Thermoplastic | Color | Gray |
Orientation | Vertical | Width | 6.375 in |
Thickness | 0.13 in | Finish | Smooth |
Mounting | Wall, Box | Standards | UL 514 |
Application | For Residential, Commercial use | UPC | 785007186925 |
Packages
1 - UNIT - 1 | 15 - UNIT - 15 | 150 - SKID - 150 | 5400 - SKID - 5400 |