![pastp13br](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11937003.jpg?preset=medium)
PASS & SEYMOUR TP13BR 1-Gang Trademaster® Box Mounted Blank Wall Plate, Brown
Description
1-Gang Trademaster® Box Mount Blank Wall Plate.FEATURES AND BENEFITS:• Molded of rugged, practically indestructible self-extinguishing nylon. • Extra 3/16 inch width and height than Standard size plates• Preferred for hospital, industrial, institutional, and other high-abuse applications.• Nominal thickness, .070 inch.
Specifications
Brand Name | Legrand | Item Name | Wallplate |
Type | Blank | Number of Gangs | 1 |
Material | Nylon | Color | Brown |
Thickness | 0.07 in | Finish | Matte |
Mounting | Box | Includes | Screws |
Application | Hospital, Industrial, Institutional and other High Abuse Applications |
Packages
1 - UNIT - 1 | 200 - UNIT - 200 |