
PASS & SEYMOUR TP14 1-Gang Strap Mounted Blank Wallplate, Brown
Description
FEATURES AND BENEFITS:- Molded of rugged, practically indestructible self-extinguishing nylon.- Extra 3/16 inch width and height than Standard size plates- Preferred for hospital, industrial, institutional, and other high-abuse applications.- Nominal thickness, .070 inch.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Wallplate | Type | Strap Mount |
Number of Gangs | 1 | Length | 5 in |
Material | Nylon | Color | Brown |
Orientation | Vertical | Width | 2.937 in |
Thickness | 0.07 in | Finish | Matte |
Mounting | Screw | Standards | cULus Listed, UL 514 |
Application | Commercial and Residential Applications | UPC | 785007274776 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 | 200 - UNIT - 200 | 6400 - SKID - 6400 |