
PASS & SEYMOUR TP23W 2-Gang Trademaster® Box Mounted Blank Plate, White
Description
2-Gang Trademaster® Box Mounted Blank Plate.FEATURES AND BENEFITS:• RoHS Compliant• Molded of rugged, practically indestructible self-extinguishing nylon. ("TP" series only.)• Extra 3/16 inch width and height than Standard size plates• Preferred for hospital, industrial, institutional, and other high-abuse applications.• Nominal thickness, .070 inch.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Blank Wallplate | Type | Wall Plate |
Number of Gangs | 2 | Length | 4.7 in |
Material | Thermoplastic | Color | White |
Width | 4.75 in | Thickness | 0.35 in |
Finish | Matte | Mounting | Wall, Flush, Screw |
Standards | UL 514 | Application | For Residential/Commercial use |
UPC | 785007274967 |
Packages
4800 - UNIT 4800 - SKID | 1 - UNIT - 1 | 20 - UNIT - 20 | 200 - UNIT - 200 |