![pastp24](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11937073.jpg?preset=medium)
PASS & SEYMOUR TP24 2-Gang Unbreakable Strap Mounted Blank Wall Plate, Brown
Description
FEATURES AND BENEFITS:- Molded of rugged, practically indestructible self-extinguishing nylon. - Extra 3/16 inch width and height than Standard size plates- Nominal thickness, .070 inch.
Specifications
Brand Name | Pass & Seymour | Sub Brand | TradeMaster |
Item Name | Blank Wallplate | Type | Strap Mount |
Number of Gangs | 2 | Length | 5 in |
Material | Thermoplastic | Color | Brown |
Orientation | Vertical | Thickness | 0.3 in |
Mounting | Wall, Strap | Standards | UL 514 |
Application | For Residential, Commercial use | UPC | 785007274974 |
Packages
1 - UNIT - 1 | 200 - UNIT - 200 |