PASS & SEYMOUR TP24BK 2-Gang Unbreakable Strap Mounted Blank Wall Plate, Black
Description
FEATURES AND BENEFITS:- Molded of rugged, practically indestructible self-extinguishing nylon. - Extra 3/16 inch width and height than Standard size plates- Nominal thickness, .070 inch.
Specifications
Brand Name | Pass & Seymour | Sub Brand | TradeMaster |
Item Name | Blank Wallplate | Type | Strap Mount |
Number of Gangs | 2 | Length | 5 in |
Material | Nylon | Color | Black |
Orientation | Vertical | Width | 5 in |
Thickness | 0.35 in | Mounting | Wall, Strap |
Standards | UL 514 | Application | For Residential use |
UPC | 785007274981 |
Packages
1 - UNIT - 1 | 200 - UNIT - 200 |