![pastp24gry](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/268234452.jpg?preset=medium)
PASS & SEYMOUR TP24GRY 2-Gang Unbreakable Strap Mounted Blank Wall Plate, Grey
Description
FEATURES AND BENEFITS:- Molded of rugged, practically indestructible self-extinguishing nylon. - Extra 3/16 inch width and height than Standard size plates- Nominal thickness, .070 inch.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Type | Strap Mount | Number of Gangs | 2 |
Material | Nylon | Color | Gray |
Orientation | Vertical | Thickness | 0.07 in |
Mounting | Wall | Standards | UL514 |
Application | Residential | UPC | 785007275001 |
Packages
1 - UNIT - 1 | 200 - UNIT - 200 |