![pastp24w](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/331987166.jpg?preset=medium)
PASS & SEYMOUR TP24W 2-Gang Unbreakable Strap Mounted Blank Wall Plate, White
Description
FEATURES AND BENEFITS:- Molded of rugged, practically indestructible self-extinguishing nylon. - Extra 3/16 inch width and height than Standard size plates- Nominal thickness, .070 inch.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Blank Wallplate | Type | Non-Reversing |
Number of Gangs | 2 | Length | 5 in |
Material | Thermoplastic | Color | White |
Orientation | Vertical | Width | 4.75 in |
Thickness | 0.3 in | Finish | Matte |
Mounting | Wall | Standards | UL 514 |
Application | For Residential/Commercial use | UPC | 785007275049 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 | 200 - UNIT - 200 | 4800 - SKID - 4800 |