
PASS & SEYMOUR SP78GRY 2-Gang Combination Wall Plate - 1 Single Receptacle & 1 Duplex Receptacle, Grey
Description
2-Gang Combination Wall Plate - 1 Single Receptacle & 1 Duplex Receptacle.FEATURES AND BENEFITS: • RoHS Compliant • Molded of non-combustible mar-proof material. • Individually wrapped with color-matching screws. • Resistant to discoloration, grease, oil, solvent, and moisture. • Nominal thickness, .070 inch.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Combination Single/Duplex Receptacle Wallplate | Type | Combination |
Number of Gangs | 2 | Length | 5 in |
Material | Thermoplastic | Color | Gray |
Orientation | Vertical | Width | 4.87 in |
Thickness | 0.46 in | Finish | Matte |
Mounting | Exposed Screw/Wall | Standards | CSA Certified, UL 514 Listed |
Application | For Residential | UPC | 785007682229 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 | 200 - UNIT - 200 | 7200 - SKID - 7200 |