PASS & SEYMOUR SP182W 3-Gang Combination Openings - 1 Toggle Switch & 2 Duplex Receptacles, White
Description
3-Gang Combination Openings - 1 Toggle Switch & 2 Duplex Receptacles, WhiteFEATURES AND BENEFITS:• RoHS Compliant• Molded of non-combustible mar-proof material.• Individually wrapped with color-matching screws.• Resistant to discoloration, grease, oil, solvent, and moisture.• Nominal thickness, .070 inch.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Combination Toggle/Receptacle Wallplate | Type | Non-Reversing |
Number of Gangs | 3 | Length | 5 in |
Material | Thermoplastic | Color | White |
Orientation | Vertical | Width | 6.375 in |
Thickness | 0.46 in | Finish | Smooth |
Mounting | Exposed Screw/Wall | Standards | CSA Certified, UL 514 Listed |
Application | For Commercial, Residential Applications | UPC | 785007188387 |
Packages
1 - UNIT - 1 | 15 - UNIT - 15 | 150 - UNIT - 150 | 5400 - SKID - 5400 |