
PASS & SEYMOUR SP18I 2-Gang Combination Wall Plate - 1 Toggle Switch & 1 Duplex Receptacle, Ivory
Description
Combination Wall Plate, 1 Toggle Switch & 1 Duplex Receptacle, Two Gang.FEATURES AND BENEFITS:• RoHS Compliant• Molded of non-combustible mar-proof material.• Individually wrapped with color-matching screws.• Resistant to discoloration, grease, oil, solvent, and moisture.• Nominal thickness, .070 inch.
Specifications
Brand Name | Legrand | Sub Brand | Pass & Seymour |
Item Name | Wallplate | Type | Combination |
Number of Gangs | 2 | Length | 5 in |
Material | Plastic | Color | Ivory |
Orientation | Vertical | Width | 4.56 in |
Thickness | 0.07 in | Finish | Matte |
Mounting | Screw | Standards | CSA Certified, UL 514 |
Application | Commercial and Residential Applications | UPC | 785007681529 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 | 200 - UNIT - 200 | 7200 - SKID - 7200 |