
PASS & SEYMOUR SP18W 2-Gang Combination Wall Plate - 1 Toggle Switch & 1 Duplex Receptacle, White
Description
Combination Wall Plate, 1 Toggle Switch & 1 Duplex Receptacle, Two Gang.FEATURES AND BENEFITS:• RoHS Compliant• Molded of non-combustible mar-proof material.• Individually wrapped with color-matching screws.• Resistant to discoloration, grease, oil, solvent, and moisture.• Nominal thickness, .070 inch.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Receptacle Wallplate | Type | Standard |
Number of Gangs | 2 | Length | 5 in |
Material | Plastic | Color | White |
Orientation | Vertical | Width | 4.56 in |
Thickness | 0.3 in | Finish | Matte |
Mounting | Wall | For Use With | (1) Toggle, (1) Duplex |
Standards | UL 514 | Application | Residential, Commercial |
UPC | 785007681536 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 | 200 - UNIT - 200 | 7200 - SKID - 7200 |