PASS & SEYMOUR SP38 4-Gang 3-Toggle Switch 1-Duplex Receptacle Combination Standard Wall Plate Openings, Brown
Description
Wall Plate Smooth 3-Toggle 1-Duplex. FEATURES AND BENEFITS:- RoHS Compliant- Molded of non-combustible mar-proof material.- Individually wrapped with color-matching screws.- Resistant to discoloration, grease, oil, solvent, and moisture.- Nominal thickness, .070 inch.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Wallplate | Type | Combination |
Number of Gangs | 3 | Length | 5 in |
Material | Thermoset Plastic | Color | Brown |
Orientation | Vertical | Width | 8.125 in |
Thickness | 0.13 in | Finish | Matte |
Mounting | Wall | For Use With | (4) Toggle, (1) Duplex |
Standards | UL 514 | Application | Residential, Commercial |
UPC | 785007187106 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 | 3600 - SKID - 3600 |