
PASS & SEYMOUR SP38I 4-Gang 3-Toggle Switch 1-Duplex Receptacle Combination Standard Wall Plate Openings, Ivory
Description
Wall Plate Smooth 3-Toggle 1-Duplex. FEATURES AND BENEFITS:- RoHS Compliant- Molded of non-combustible mar-proof material.- Individually wrapped with color-matching screws.- Resistant to discoloration, grease, oil, solvent, and moisture.- Nominal thickness, .070 inch.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Combination Toggle/Receptacle Wallplate | Type | Combination |
Number of Gangs | 4 | Length | 5 in |
Material | Thermoplastic | Color | Ivory |
Orientation | Vertical | Width | 8.125 in |
Thickness | 0.46 in | Finish | Smooth |
Mounting | Exposed Screw/Wall | Standards | CSA Certified, UL 514 Listed |
Application | For Commercial, Residential Applications | UPC | 785007187144 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 | 3600 - SKID - 3600 |