
PASS & SEYMOUR TP826GRY 2-Gang Trademaster® Combination Openings - 1 Duplex Receptacle & 1 Decorator, Grey
Description
2-Gang Trademaster Combination Openings - 1 Duplex Receptacle & 1 Decorator.FEATURES & BENEFITS:- RoHS Compliant- Molded of rugged, practically indestructible self-extinguishing nylon.- Extra 3/16 inch width and height than Standard size plates- Preferred for hospital, industrial, institutional, and other high-abuse applications.- Nominal thickness, .070 inch.- cULus: Yes- Unbreakable
Specifications
Brand Name | Pass & Seymour | Sub Brand | TradeMaster |
Item Name | Wallplate | Type | Combination |
Number of Gangs | 2 | Length | 5 in |
Material | Thermoplastic | Color | Gray |
Orientation | Vertical | Width | 4.75 in |
Thickness | 0.3 in | Finish | Matte |
Mounting | Wall | For Use With | (1) Duplex Receptacle, (1) Decora or Ground Fault Circuit Interrupter Switch |
Standards | UL 514 | Application | For Residential, Commercial use |
UPC | 785007275995 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 | 200 - UNIT - 200 | 4800 - SKID - 4800 |