
PASS & SEYMOUR TP126 2-Gang Trademaster® Combination Openings - 1 Toggle Switch & 1 Decorator, Brown
Description
Trademaster Plate 2-Gang 1t-Tggle 1 Decorator.FEATURES AND BENEFITS:• RoHS Compliant• Molded of rugged, practically indestructible self-extinguishing nylon.• Extra 3/16 inch width and height than Standard size plates.• Preferred for hospital, industrial, institutional, and other high-abuse applications.• Nominal thickness, .070 inch.
Specifications
Brand Name | Pass & Seymour | Sub Brand | TradeMaster |
Item Name | Wallplate | Type | Combination |
Number of Gangs | 2 | Length | 5-1/2 in |
Material | Thermoplastic | Color | Brown |
Orientation | Vertical | Width | 4.75 in |
Thickness | 0.45 in | Finish | Matte |
Mounting | Wall | For Use With | (1) Toggle Switch, (1) Decora or Ground Fault Circuit Interrupter Switch |
Standards | UL 514 | Application | For Residential, Commercial use |
UPC | 785007275339 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 | 200 - UNIT - 200 | 4800 - SKID - 4800 |