
PASS & SEYMOUR TP18 2-Gang Trademaster® Combination Openings - 1 Toggle Switch & 1 Duplex Receptacle, Brown
Description
2-Gang Trademaster® Combination Openings - 1 Toggle Switch & 1 Duplex Receptacle. FEATURES AND BENEFITS:• RoHS Compliant• Molded of rugged, practically indestructible self-extinguishing nylon.• Extra 3/16 inch width and height than Standard size plates• Preferred for hospital, industrial, institutional, and other high-abuse applications.• Nominal thickness, .070 inch.• cULus: Yes
Specifications
Brand Name | Pass & Seymour | Sub Brand | Trademaster |
Item Name | Wallplate | Type | 1 Toggle, 1 Duplex |
Number of Gangs | 2 | Length | 4.7 in |
Material | Thermoplastic | Color | Brown |
Width | 4.75 in | Thickness | 0.35 in |
Finish | Matte | Mounting | Wall |
Standards | UL 514 Listed | Application | For Residential/Commercial, Dimmer/Switch |
UPC | 785007274837 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 | 200 - UNIT - 200 | 4800 - SKID - 4800 |