![pastp18gry](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/585749058.jpg?preset=medium)
PASS & SEYMOUR TP18GRY 2-Gang Trademaster® Combination Openings - 1 Toggle Switch & 1 Duplex Receptacle, Grey
Description
2-Gang Trademaster® Combination Openings - 1 Toggle Switch & 1 Duplex Receptacle. FEATURES AND BENEFITS:• RoHS Compliant• Molded of rugged, practically indestructible self-extinguishing nylon.• Extra 3/16 inch width and height than Standard size plates• Preferred for hospital, industrial, institutional, and other high-abuse applications.• Nominal thickness, .070 inch.• cULus: Yes
Specifications
Brand Name | Pass & Seymour | Sub Brand | TradeMaster |
Item Name | Wallplate | Type | Combination |
Number of Gangs | 2 | Length | 5 in |
Material | Thermoplastic | Color | Gray |
Orientation | Vertical | Width | 4.75 in |
Thickness | 0.3 in | Finish | Matte |
Mounting | Wall | For Use With | (1) Toggle Switch, (1) Duplex Receptacle |
Standards | UL 514 | Application | For Residential, Commercial use |
UPC | 785007274851 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 | 200 - UNIT - 200 | 4800 - SKID - 4800 |