
PASS & SEYMOUR TP18RED 2-Gang Trademaster® Combination Openings - 1 Toggle Switch & 1 Duplex Receptacle, Red
Description
2-Gang Trademaster® Combination Openings - 1 Toggle Switch & 1 Duplex Receptacle. FEATURES AND BENEFITS:• RoHS Compliant• Molded of rugged, practically indestructible self-extinguishing nylon.• Extra 3/16 inch width and height than Standard size plates• Preferred for hospital, industrial, institutional, and other high-abuse applications.• Nominal thickness, .070 inch.• cULus: Yes
Specifications
Brand Name | Legrand | Sub Brand | Pass & Seymour |
Item Name | Wallplate | Type | Combination |
Number of Gangs | 2 | Length | 5 in |
Material | Nylon | Color | Red |
Orientation | Vertical | Width | 4.75 in |
Thickness | 0.07 in | Finish | Matte |
Mounting | Screw | Standards | cULus Listed, UL 514 |
Application | Commercial and Residential Applications | UPC | 785007274882 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 | 200 - UNIT - 200 | 4800 - SKID - 4800 |