
PASS & SEYMOUR TP226 3-Gang 2-Toggle Switch and 1 Decorator Combination Openings Wall Plate, Brown
Description
FEATURES AND BENEFITS:• Molded of rugged, practically indestructible self-extinguishing nylon. • Extra 3/16 inch width and height than Standard size plates• Preferred for hospital, industrial, institutional, and other high-abuse applications. • Nominal thickness, .070 inch.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Combination Toggle/GFCI Wallplate | Type | Decorator, Standard Size |
Number of Gangs | 3 | Length | 5 in |
Material | Thermoplastic | Color | Brown |
Orientation | Vertical | Width | 6.563 in |
Thickness | 0.3 in | Finish | Smooth |
Mounting | Wall | Standards | cULus, UL 514 Listed |
Application | For Commercial, Residential Applications | UPC | 785007275407 |
Packages
1 - UNIT - 1 | 15 - UNIT - 15 | 150 - UNIT - 150 | 3600 - SKID - 3600 |