
PASS & SEYMOUR TP226GRY 3-Gang 2-Toggle Switch and 1 Decorator Combination Openings Wall Plate, Gray
Description
FEATURES AND BENEFITS:• Molded of rugged, practically indestructible self-extinguishing nylon. • Extra 3/16 inch width and height than Standard size plates• Preferred for hospital, industrial, institutional, and other high-abuse applications. • Nominal thickness, .070 inch.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Decorator Wallplate | Type | Combination |
Number of Gangs | 3 | Length | 5 in |
Material | Nylon | Color | Gray |
Orientation | Vertical | Width | 6.563 in |
Thickness | 0.07 in | Finish | Matte |
Mounting | Wall | Standards | cULus Listed, UL 514 |
Application | Commercial and Residential Applications | UPC | 785007275421 |
Packages
1 - UNIT - 1 | 15 - UNIT - 15 | 150 - UNIT - 150 | 3600 - SKID - 3600 |