PASS & SEYMOUR TP226LA 3-Gang 2-Toggle Switch and 1 Decorator Combination Openings Wall Plate, Light Almond
Description
FEATURES AND BENEFITS:• Molded of rugged, practically indestructible self-extinguishing nylon. • Extra 3/16 inch width and height than Standard size plates• Preferred for hospital, industrial, institutional, and other high-abuse applications. • Nominal thickness, .070 inch.
Specifications
Brand Name | Pass & Seymour | Sub Brand | TradeMaster |
Item Name | Wallplate | Type | Combination |
Number of Gangs | 3 | Length | 4.7 in |
Material | Thermoplastic | Color | Light Almond |
Width | 6.563 in | Thickness | 0.35 in |
Finish | Matte | Mounting | Wall |
For Use With | (2) Toggle Switch, (1) Decora or Ground Fault Circuit Interrupter Switch | Standards | UL 514 |
Application | For Residential, Commercial use | UPC | 785007275445 |
Packages
1 - UNIT - 1 | 15 - UNIT - 15 | 150 - UNIT - 150 | 3600 - SKID - 3600 |