
PASS & SEYMOUR TP28GRY 3-Gang Trademaster® Combination Openings - 2 Toggle Switch & 1 Duplex Receptacle, Grey
Description
Trademaster Plate 3-Gang 2-Toggle 1-Duplex.FEATURES AND BENEFITS:• RoHS Compliant• Molded of rugged, practically indestructible self-extinguishing nylon.• Extra 3/16 inch width and height than Standard size plates• Preferred for hospital, industrial, institutional, and other high-abuse applications.• Nominal thickness, .070 inch.
Specifications
Brand Name | Pass & Seymour | Sub Brand | TradeMaster |
Item Name | Wallplate | Type | Combination |
Number of Gangs | 3 | Length | 5 in |
Material | Thermoplastic | Color | Gray |
Orientation | Vertical | Width | 6.563 in |
Thickness | 0.3 in | Finish | Matte |
Mounting | Wall | For Use With | (2) Toggle Switch, (1) Duplex Receptacle |
Standards | UL 514 | Application | For Residential, Commercial use |
UPC | 785007275148 |
Packages
1 - UNIT - 1 | 15 - UNIT - 15 | 150 - UNIT - 150 | 3600 - SKID - 3600 |