
PASS & SEYMOUR TP28W 3-Gang Trademaster® Combination Openings - 2 Toggle Switch & 1 Duplex Receptacle, White
Description
Trademaster Plate 3-Gang 2-Toggle 1-Duplex.FEATURES AND BENEFITS:• RoHS Compliant• Molded of rugged, practically indestructible self-extinguishing nylon.• Extra 3/16 inch width and height than Standard size plates• Preferred for hospital, industrial, institutional, and other high-abuse applications.• Nominal thickness, .070 inch.
Specifications
Brand Name | Pass & Seymour | Sub Brand | TradeMaster |
Item Name | Wallplate | Type | Wall Plate |
Number of Gangs | 3 | Length | 4.7 in |
Material | Thermoplastic | Color | White |
Width | 6.563 in | Thickness | 0.35 in |
Finish | Gloss | Mounting | Wall |
For Use With | (2) Toggle Switch, (1) Duplex Receptacle | Standards | UL 514 |
Application | For Residential, Commercial use | UPC | 785007275186 |
Packages
1 - UNIT - 1 | 150 - UNIT - 150 |