COOPER INDUSTRIES 2151GY-BOX 1-Gang Standard Size Decorator/GFCI Thermoset Wallplate, Grey
Description
Standard Size Wallplates - Thermoset Decorator/GFCI Exclusive timesaving Screw-Catch feature that holds mounting screws captive and simplifies installation. Matching mounting screws provided.
Specifications
Brand Name | Crouse-Hinds | Item Name | GFCI Wallplate |
Type | Decorator, Standard Size, Warp Resistant | Number of Gangs | 1 |
Length | .08 in | Material | Thermoplastic |
Color | Gray | Thickness | .080 in |
Mounting | Box/Screw | UPC | 032664445606 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 | 250 - UNIT - 250 |