![cwd2151w](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/127006004.jpg?preset=medium)
COOPER INDUSTRIES 2151W-BOX 1-Gang Standard Size Decorator/GFCI Thermoset Wallplate, White
Description
Standard Size Wallplates - Thermoset Decorator/GFCI Exclusive timesaving Screw-Catch feature that holds mounting screws captive and simplifies installation. Matching mounting screws provided.
Specifications
Brand Name | Eaton | Item Name | Decorator Wallplate |
Type | Standard Size | Number of Gangs | 1 |
Length | 2.64 in | Material | Thermoset Plastic |
Color | White | Width | 1.31 in |
Thickness | 0.08 in | Mounting | Surface |
Temperature Rating | -40 to 65 °C | For Use With | Decora or Ground Fault Circuit Interrupter Switch |
Includes | Screws | Standards | UL 514, UL E33216, cUL Listed |
Application | For Residential | UPC | 032664751790 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 | 250 - UNIT - 250 |