Abbotsford
cwdpj262a

COOPER INDUSTRIES PJ262A 2-Gang Mid-Size Polycarbonate Decorator/GFCI Wallplate, Almond

Price $2.42 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:PJ262A

Description

Mid Size Wallplates - Polycarbonate Decorator/GFCI Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, longterm form retention, and superior impact and abrasion resistance. Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch featureholds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, longterm form retention, and superior impact and abrasion resistance. Matching mounting screws provided.

Specifications

Brand Name Eaton Sub Brand Arrow Hart
Item Name Wallplate Type Decorator, Mid Size
Series PJ Number of Gangs 2
Length 4.94 in Material Polycarbonate
Color Almond Width 4.88 in
Thickness 0.34 in Standards UL Listed
UPC 032664627149

Packages

1 - UNIT - 1 20 - UNIT - 20 200 - UNIT - 200
This website uses cookies to ensure you get the best experience on our website. Read more
Ok