Abbotsford
cwdpjs264v

COOPER INDUSTRIES PJS264V 4-Gang Mid-Size Screwless Polycarbonate Wallplate, Ivory

Price $13.42 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:PJS264V

Description

Mid Size Wallplates - Screwless Polycarbonate Decorator. Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch feature that holds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, long-term form retention, and superior impact and abrasion resistance. Matching mounting screws provided.

Specifications

Brand Name Eaton Sub Brand Arrow Hart
Item Name Decorator Wallplate Type Mid Size, Screwless
Number of Gangs 4 Length 4-7/8 in
Material Polycarbonate Color Ivory
Width 3.13 in Application For Residential use
UPC 032664751004

Packages

1 - UNIT - 1 6 - UNIT - 6 36 - UNIT - 36
This website uses cookies to ensure you get the best experience on our website. Read more
Ok