PASS & SEYMOUR HT2102WHV1 15Amp Flat Panel TV Connection Kit, White
Description
FEATURES AND BENEFITS:- Provides recessed power & cabling connections for flat panel and TV installation.- Manages excess cable via in-wall storage, and provides convienent access to back of TV when needed- Cable Access Strap easily handles the cables necessary to support your TV- Supports easy extension of electrical wiring when paired with other products in the recessed connection kit family- Easy to install retrofit box- 15A 125V tamper resistant decorator receptacle included
Specifications
Brand Name | On-Q | Sub Brand | On-Q |
Item Name | Recessed Wallplate | Type | Flat Panel |
Number of Gangs | 2 | Length | 8 in |
Material | High Impact Flame-Retardant Plastic | Color | White |
Orientation | Vertical | Width | 6-1/4 in |
Thickness | 2.59 in | Mounting | Wall |
Application | For Residential use | UPC | 804428032533 |
Packages
1 - Unit - 1 |