PASS & SEYMOUR WP5001LA 1-Gang Studio Wall Plate, Light Almond
Description
Revolutionize the look of technology in your home with the Studio Collection of wall plates from Legrand. FEATURES AND BENEFITS:- Fits any standard decorator sized device- Mounting Hardware Included: Yes- Material: High Impact Flame Retardant Plastic- CSA Listing Info: CSA-C22.2 No. 18.2- CSA Standard: Yes- cULus: Yes- UL Listing No: ANSI/UL 514C- UL Standard: Yes
Specifications
Brand Name | On-Q | Sub Brand | On-Q |
Item Name | Decorator Wallplate | Type | Studio Decorator Wallplate |
Number of Gangs | 1 | Length | 4.97 in |
Material | High Impact Flame Retardant Plastic | Color | Light Almond |
Orientation | Vertical | Width | 3.16 in |
Thickness | 0.28 in | Finish | Matte |
Mounting | Vertical, Clamp, Flush | Standards | ANSI/UL 514C, CSA-C22.2 No. 18.2 |
Application | For Residential, Studio Decorator | UPC | 804428029212 |
Packages
1 - UNIT - 1 |