PASS & SEYMOUR WP3404IV 1-Gang 4-Port Wall Plate, Ivory
Description
The Legrand Wall Plate is an economy wall plate for the cost conscious homeowner. It is available in white, almond and ivory and mounts in an Legrand Installation Brackets or low voltage mud rings.FEATURES AND BENEFITS:• RoHS Compliant• UL Listed.• Economy wall plate for the cost conscious homeowner.• Outlets mount in Legrand Installation Brackets or low voltage mud rings.
Specifications
Brand Name | On-Q | Sub Brand | On-Q |
Item Name | Wallplate | Type | 4-Port, Classic, Keystone |
Number of Gangs | 1 | Length | 4.69 in |
Material | High Impact Plastic | Color | Ivory |
Orientation | Vertical | Width | 2.94 in |
Thickness | 0.44 in | Mounting | Wallbox |
Standards | ANSI/UL 1863 | Application | For Residential |
UPC | 804428025696 |
Packages
10 - UNIT - (10) | 60 - UNIT - 60 | 5040 - SKID -5040 |