Abbotsford
onqwp3406la

PASS & SEYMOUR WP3406LA 1-Gang 6-Port Wall Plate, Light Almond

Price $1.81 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:WP3406LA

Description

The Legrand Wall Plate is an economy wall plate for the cost conscious homeowner. It is available in white, almond and ivory and mounts in an Legrand Installation Brackets or low voltage mud rings.FEATURES AND BENEFITS:• RoHS Compliant• UL Listed.• Economy wall plate for the cost conscious homeowner.• Outlets mount in Legrand Installation Brackets or low voltage mud rings.

Specifications

Brand Name On-Q Sub Brand On-Q
Item Name Wallplate Type 6-Port, Classic, Keystone
Number of Gangs 1 Length 4.69 in
Material High Impact Plastic Color Light Almond
Orientation Vertical Width 2.94 in
Thickness 0.44 in Finish Matt
Mounting Screw/Wallbox Standards ANSI/UL 1863
Application For Residential UPC 804428025757

Packages

10 - UNIT - (10) 60 - UNIT - 60 5040 - SKID -5040