PASS & SEYMOUR WP3402IV 1-Gang 2-Port Wall Plate, Ivory
Description
The Legrand Wall Plate is an economy wall plate for the cost conscious homeowner. It mounts in an Legrand Installation Brackets or low voltage mud rings.FEATURES AND BENEFITS:• RoHS Compliant• UL Listed.• Product Series: Classic• Mounting: Wall Box• Receptacle Type: Blank Keystone Cutout• Number Of Receptacles: 2• Installation Location: In-Wall
Specifications
Brand Name | On-Q | Sub Brand | On-Q |
Item Name | Wallplate | Type | 2-Port, Classic, Keystone |
Number of Gangs | 1 | Length | 4.69 in |
Material | High Impact Plastic | Color | Ivory |
Orientation | Vertical | Width | 2.94 in |
Thickness | 0.44 in | Finish | Matt |
Mounting | Screw/Wallbox | Standards | ANSI/UL 1863 |
Application | For Residential | UPC | 804428025597 |
Packages
10 - UNIT - (10) | 60 - UNIT - 60 | 5040 - SKID -5040 |