Abbotsford
lev80401nw

LEVITON MANUFACTURING OF CANADA 80401-NW 1-Gang Standard Size Decora/GFCI Device Decora Wallplate/Faceplate, White

Price $1.91 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LEVITON
Manufacturer #:80401-NW

Description

1-Gang Decora/GFCI Device Decora Wallplate/Faceplate, Standard Size, Thermoplastic Nylon, Device Mount, - White.Leviton Decora Designer Wallplates — available in a wide spectrum of colors and styles — can add subtle elegance to any home. Sleek, versatile and convenient, they also come in a midway size that gives even greater coverage, and can hide unsightly wall surface irregularities. All Leviton Decorative Wallplates can stand up to heavy use while coordinating perfectly with paint or wall coverings. Think of them as the finishing touch to giving a home its signature look.

Specifications

Brand Name Leviton Sub Brand Decora®
Item Name Decora Wallplate Type Standard
Number of Gangs 1 Length 114.3 mm
Material Thermoplastic Color White
Orientation Vertical Width 69.85 mm
Thickness 5.59 mm Finish Matt
Mounting Screw Mount Standards CSA Certified, UL Listed
Application Residential, Commercial UPC 078477088807

Packages

1 - UNIT - 1 20 - UNIT - (20) 200 - UNIT - 200
This website uses cookies to ensure you get the best experience on our website. Read more
Ok