Abbotsford
Final sale
lev80301se

LEVITON MANUFACTURING OF CANADA 80301-SE 1-Gang Decora Plus™ Screwless Wall Plate, Black

Inventory
Unavailable for order
Manufacturer:LEVITON
Manufacturer #:80301-SE

Description

Leviton Decora Plus Wallplates — available in a wide spectrum of colors and styles — can add subtle elegance to any home. You can go modern with Decora Plus Screwless, snap-on wallplates, which install fast and flawlessly. Sleek, versatile and convenient, all Leviton decorative wallplates can stand up to heavy use while coordinating perfectly with paint or wall coverings. Think of them as the finishing touch to giving a home its signature look.FEATURES:• Gang: 1• Material: Poly Carbonate• Mount: Snap-On• Standards and Certifications: ETL• Type: Screwless, Standard Size• Warranty: 10-Year Limited

Specifications

Brand Name Leviton Sub Brand Decora Plus™
Item Name Decorator Wallplate Type Screwless, Standard
Number of Gangs 1 Length 4.61 in
Material Polycarbonate Color Black
Orientation Vertical Width 69.9 mm
Thickness 0.26 in Finish Matte
Mounting Snap-On Standards UL 514, UL Listed, CSA Certified, ANSI Approved, NEMA WD-1, W-P-544
Application For Commercial, Residential use UPC 078477159736

Packages

1 - UNIT - 1 20 - UNIT - 20
Customers who bought this item also bought