
Leviton® Decora Plus„¢ 1-Gang Screwless Wall Plate, White
Description
Screwless wallplate for use in all branch circuits in commercial, industrial and institutional installations to cover Decora Plus and Decora wiring devices in outlet and/or switch boxes in compliance with the NEC® and other regulatory codes. Screwless, snap-on design for contemporary architectural styling, Constructed of durable polycarbonate to withstand abuse. Smooth face and rounded edges resist dust accumulation, High dielectric strength and arc resistance. Meeting or exceeding UL Standard 514.
Specifications
Brand Name | Leviton | Sub Brand | Decora Plus™ |
Item Name | Decorator Wallplate | Type | Screwless, Standard |
Number of Gangs | 1 | Length | 4.61 in |
Material | Polycarbonate | Color | White |
Orientation | Vertical | Width | 69.9 mm |
Thickness | 0.26 in | Finish | Matte |
Mounting | Snap-On | Standards | UL 514, UL Listed, CSA Certified, ANSI Approved, NEMA WD-1, W-P-544 |
Application | For Commercial, Residential use | UPC | 078477159699 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 |