Abbotsford
lev80309se

LEVITON MANUFACTURING OF CANADA 80309-SE 2-Gang Decora Plus™ Screwless Snap-On Wall Plate, Black

Inventory
Unavailable for order
Manufacturer:LEVITON
Manufacturer #:80309-SE

Description

Leviton Decora Plus Wallplates — available in a wide spectrum of colors and styles — can add subtle elegance to any home. You can go modern with Decora Plus Screwless, snap-on wallplates, which install fast and flawlessly. Sleek, versatile and convenient, all Leviton decorative wallplates can stand up to heavy use while coordinating perfectly with paint or wall coverings. Think of them as the finishing touch to giving a home its signature look.FEATURES: • Gang: 2 • Material: Poly Carbonate • Mount: Snap-On • Standards and Certifications: ETL • Type: Screwless, Standard Size • Warranty: 10-Year Limited

Specifications

Brand Name Leviton Sub Brand Decora®
Item Name Decorator Wallplate Type Screwless, Standard
Number of Gangs 2 Length 114.3 mm
Material Polycarbonate Color Black
Orientation Vertical Width 115.9 mm
Thickness 0.22 in Finish Matte
Mounting Snap-On Standards UL Listed, CSA Certified
Application Residential UPC 078477159903

Packages

1 - UNIT - 1 20 - UNIT - 20
This website uses cookies to ensure you get the best experience on our website. Read more
Ok