Abbotsford
lev80309si

LEVITON MANUFACTURING OF CANADA 80309-SI 2-Gang Decora Plus™ Screwless Snap-On Wall Plate, Ivory

Inventory
Unavailable for order
Manufacturer:LEVITON
Manufacturer #:80309-SI

Description

Leviton Decora Plus Wallplates — available in a wide spectrum of colors and styles — can add subtle elegance to any home. You can go modern with Decora Plus Screwless, snap-on wallplates, which install fast and flawlessly. Sleek, versatile and convenient, all Leviton decorative wallplates can stand up to heavy use while coordinating perfectly with paint or wall coverings. Think of them as the finishing touch to giving a home its signature look.FEATURES: • Gang: 2 • Material: Poly Carbonate • Mount: Snap-On • Standards and Certifications: ETL • Type: Screwless, Standard Size • Warranty: 10-Year Limited

Specifications

Brand Name Leviton Sub Brand Decora Plus™
Item Name Cover Plate Type Screwless, Standard Size
Number of Gangs 2 Length 4.61 in
Material Polycarbonate Color Ivory
Width 115.9 mm Thickness 0.26 in
Mounting Snap-On For Use With 0.406 in x 0.942 in Opening, (2) Decora
Standards CSA Certified, UL Listed, NEMA WD-1, ANSI, W-P-544, UL 514 Application Residential, Commercial
UPC 078477160602

Packages

1 - UNIT - 1 20 - UNIT - 20
This website uses cookies to ensure you get the best experience on our website. Read more
Ok