LUTRON CW-5-LA 5-Gang Claro Designer Style Wall Plate, Light Almond
Description
Claro wall plates are a simple and elegant solution designed to match your existing decorator opening dimmers, switches and accessories. They feature a clean appearance with no visible screws and mount flush to the wall. Claro wall plates are oversized to hide gaps around wall boxes and attach securely and snugly in place regardless of the wall condition. Claro wall plates are easy to install. Simply separate the front and back plates, attach the back plate to the wall with the screws provided and snap on the front plate for a clean and sophisticated look in just minutes.
Specifications
Brand Name | Lutron | Sub Brand | Claro |
Item Name | Cover Plate | Type | Designer |
Number of Gangs | 5 | Length | 4.69 in |
Material | Plastic | Color | Light Almond |
Orientation | Vertical | Width | 10.18 in |
Thickness | 0.3 in | Mounting | Surface/Clamp |
For Use With | Five Maestro, Maestro IR, Vive Maestro Wireless, Maestro Wireless, Caseta Wireless, Pico Wireless, Diva, Skylark Contour, Skylark, Lumea Controls and Claro | Standards | NOM |
UPC | 027557514095 |
Packages
1 - UNIT - 1 | 8 - UNIT - 8 |