Abbotsford
lutntr3nfbwh

LUTRON NT-R3-NFB-WH 1-Gang Nova T Wall Plate, White

Price $10.83 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:NT-R3-NFB-WH
Documents Documents

Description

1-Gang Nova T Wall Plate, White.FEATURES:• For Nova T Small Controls :NT-6PF-, NTR-15-GFCI-, NTR-20-GFCI-• Adapter plate for easy multigang alignment• Detachable inserts• Captive linear slides• Finely detailed• Seamless wallplates• Snap on wallplate


Available for 120-277V line voltage switching (sink- only control) 0 -10 V- LED drivers and ballasts (power pack not required for loads up to 8 A)

Excellent for residential or commercial applications

Intuitive operation; easy to use

Slide-to-off and preset models available

Enclosed heat sink for aesthetically pleasing appearance

Multi-gang alignment for quick and easy installation

Full family of products for most lighting sources, plus matching accessories and wallplates

Rated at 120V, 60Hz, unless noted otherwise

Custom products (CPN) are available to meet specific customer needs. Please contact Lutron Customer Assistance at 1.844.LUTRON1 (588.7661) for availability

Specifications

Brand Name Lutron Sub Brand Nova T®
Item Name Wallplate Type 1-gang wallplate
Number of Gangs 1 Length 4.56 in
Material Plastic Color White
Orientation Vertical Width 2-3/4 in
Thickness 0.3 in Mounting Surface
Standards NOM Certified UPC 027557801089

Packages

1 - UNIT - 1 24 - UNIT - 24