PASS & SEYMOUR 325W Black Box Mount Wall Plate Insert, White
Description
Mounting strap for blank insert. Box mounted. Changes decorator opening to blank. Polycarbonate Plastic. White.FEATURES AND BENEFITS:• RoHS Compliant• Quality Materials.• Durability.• Time-tested Design.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Wallplate Insert | Type | Non-Reversing |
Number of Gangs | 1 | Material | Plastic |
Color | White | Orientation | Vertical |
Thickness | 3/4 in | Finish | Gloss |
Mounting | Box, Flush, Screw | Standards | UL Listed |
Application | For Residential use | UPC | 785007256673 |
Packages
1 - UNIT - 1 | 5 - UNIT - (5) |