Abbotsford
pasawm1g3m4

PASS & SEYMOUR AWM1G3M4 1-Gang+ 3-Module Custom Wall Plate, Magnesium Trim

Price $38.02 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:AWM1G3M4
Documents Documents

Description

FEATURES AND BENEFITS:• Perfect anywhere you’d like to upgrade the look of a standard wall switch, dimmer switch or outlet while adding space for more devices. • The adorne 1-Gang+ Wall Plate is perfectly sized to fit three Half-Size USB Outlets, a Standard Outlet paired with a Half-Size USB Outlet, or some adorne Switches and Dimmer Switches with a half-size device. Please note, you cannot combine the sofTap, Touch, or Timer Switch or Dimmer, or Wave Switch with half-size devices to fit in a 1-Gang+.• The design has no visible screws and lets you add a personal touch by adding wall paper, paint or fabric under the cover.

Specifications

Brand Name Legrand Sub Brand Adorne
Item Name Wallplate Type Designer, Square
Number of Gangs 1 Length 5.13 in
Material Plastic Color Custom
Orientation Horizontal Width 3.45 in
Thickness 0.35 in Mounting Box
Standards UL514, ETL Listed Application Residential, Commercial
UPC 785007023886

Packages

1 - UNIT - 1 4 - UNIT - 4